CP-WAX 57 CB 50MX0.25MMX0.2UM BASIC
Catalog # AGCP97723B
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
CP-WAX 57 CB 50MX0.25MMX0.2UM BASIC
Catalog # AGCP97723B
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: CP97723B
Frequently Bought Together
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Plastic Vials, Caps and Convenience Kits for LCMS and HPLC
Supplier: MicroSolv Technology Corp
Sample Vials and Caps, MicroLiter, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
VWR® Crimp Caps for 11 mm Crimp Top Vials
Supplier: VWR International
Screw Caps, MicroSolv™
Supplier: MicroSolv Technology Corp
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
SureSTART™ Septa, 22 mm, Level 2 High-throughput Applications
Supplier: Thermo Scientific
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CrossLab Reciprocating Dissolution Screens, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Standard|Filter Vials
Supplier: THOMSON INSTRUMENT CO
Bleed Temperature Optimized (BTO) Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Headspace Crimp Vials, 20 mm, Restek
Supplier: Restek
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Septa for 13-425 Screw-Thread Vials, Thermo Scientific
Supplier: Thermo Scientific