MICROSORB 100 - 5 PHENYL S250X4.6 COL
Catalog # AGCP30758
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
MICROSORB 100 - 5 PHENYL S250X4.6 COL
Catalog # AGCP30758
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: CP30758
Frequently Bought Together
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
SureSTART™ Septa for 20 mm Stoppers, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
VWR® Inserts for Wide Opening Vials
Supplier: VWR International
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Supplier: VWR International
SureSTART™ Glass Crimp Top Headspace Vials, Level 3 High Performance Applications
Supplier: Thermo Scientific
Polypropylene Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Headspace Caps and Septa, PerkinElmer
Supplier: PerkinElmer
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
CAP ALUMINUM FOR 1ML VIAL 11MM PK1000
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Sample Vial Convenience Kits, Borosilicate Glass with Open-Top Screw Caps and Septa, Thermo Scientific
Supplier: Thermo Scientific