PURSUIT XRS 5 DIPHENYL 150X2.0MM
Catalog # AGA6020150X020
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
PURSUIT XRS 5 DIPHENYL 150X2.0MM
Catalog # AGA6020150X020
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A6020150X020
Frequently Bought Together
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
VWR® Crimp Caps for 11 mm Crimp Top Vials
Supplier: VWR International
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Supplier: Thermo Scientific
WHEATON® MicroLiter 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
CERT KIT 0.3ML CLR SC 9MM ID BL PP PK100
Supplier: Thermo Scientific
Crimp/Snap Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CAP CRIMP ALUMINUM OT 20MM PK1000
Supplier: Thermo Scientific
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
CAPS FOR 40ML EPA VIALS SIL/PT
Supplier: MicroSolv Technology Corp
SureSTART™ Screw Caps for Glass Screw Top Vials, 9 mm, Level 1 Everyday Analysis, Thermo Scientific
Supplier: Thermo Scientific
Polypropylene Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA