PURSUIT XRS 10 C18 250X21.2MM
Catalog # AGA6002250X212
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
PURSUIT XRS 10 C18 250X21.2MM
Catalog # AGA6002250X212
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A6002250X212
Frequently Bought Together
VWR® Inserts for Wide Opening Vials
Supplier: VWR International
VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
SureSTART™ Septa for 20 mm Stoppers, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Closures for 2 ml Crimp/Snap Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
Plastic Vials, Caps and Convenience Kits for LCMS and HPLC
Supplier: MicroSolv Technology Corp
Screw Caps, 9 mm, Soft-Guard™, MicroSolv
Supplier: MicroSolv Technology Corp
VWR® Crimp Caps for 20 mm Clear Crimp Seal Headspace Vials
Supplier: VWR International
DELIVERY CAP SOLID GL-45
Supplier: MicroSolv Technology Corp
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
SureSTART™ Septa, 22 mm, Level 2 High-throughput Applications
Supplier: Thermo Scientific
Polypropylene Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA