PURSUIT XRS 3 C8 S150X3.0 COL.
Catalog # AGA6011150C030
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
PURSUIT XRS 3 C8 S150X3.0 COL.
Catalog # AGA6011150C030
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A6011150C030
Frequently Bought Together
VWR® 18 mm Screw-Thread Headspace Vials and Caps
Supplier: VWR International
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
VWR® Inserts for Wide Opening Vials
Supplier: VWR International
Target Glass Screw-Thread Vials, 10-425, Thermo Scientific
Supplier: Thermo Scientific
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Long Life Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Headspace Crimp Vials, 20 mm, Restek
Supplier: Restek
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Headspace Caps and Septa, PerkinElmer
Supplier: PerkinElmer
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Septa, 22 mm, Level 2 High-throughput Applications
Supplier: Thermo Scientific
SureSTART™ Glass Snap Top Vials, 2 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
Inserts for Standard Opening Crimp-Top Vial, 11 mm, Thermo Scientific
Supplier: Thermo Scientific
CAPS 13MM SOLID PP SIL/PTFE LINER
Supplier: MicroSolv Technology Corp
Capillaries for HPLC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® Ion Chromatography (IC) PolyVials
Supplier: VWR International