POLARIS 3 NH2 100X2.0MM
Catalog # AGA2014100X020
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POLARIS 3 NH2 100X2.0MM
Catalog # AGA2014100X020
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A2014100X020
Frequently Bought Together
VWR® Crimp Caps for 11 mm Crimp Top Vials
Supplier: VWR International
SureSTART™ Glass Screw Top Vials, 2 ml, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
WHEATON® MicroLiter Crimp-Top Headspace Vials, 20 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Storage Vials and Caps, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SNAP CAP 11MM PRE-SLIT SEPTA PINK CS1000
Supplier: THOMSON INSTRUMENT CO
CERT KIT 2ML AMB SC 9MM ID GY PP PK100
Supplier: Thermo Scientific
Headspace Caps and Septa, PerkinElmer
Supplier: PerkinElmer
VIAL PVDF .45UM LOEVAP FILT YLW SC CS100
Supplier: THOMSON INSTRUMENT CO
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Synthetic Chem Elut S Tubes, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Glass Snap Top Vials, 2 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Supplier: Thermo Scientific
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)