PURSUIT 3 C18 S150X3.0 REPL
Catalog # AGA3001150R030
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
PURSUIT 3 C18 S150X3.0 REPL
Catalog # AGA3001150R030
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A3001150R030
Frequently Bought Together
VWR® Shell Vial and Plug Cap
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
SureSTART™ Glass Crimp Top Headspace Vials, 10 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CERT KIT 0.3ML CLR SC 9MM ID BL PP PK100
Supplier: Thermo Scientific
Headspace Crimp Vials, 20 mm, Restek
Supplier: Restek
SureSTART™ Glass Crimp Top Vials, 2 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CAP CRIMP ALUMINUM OT 20MM PK1000
Supplier: Thermo Scientific
VWR® 11 mm Wide Opening Crimp-Top Vials
Supplier: VWR International
SureSTART™ Screw Caps for Glass Screw Top Vials, 9 mm, Level 1 Everyday Analysis, Thermo Scientific
Supplier: Thermo Scientific
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International