POLARIS 5 C18-A 300X4.6MM
Catalog # AGA2000300X046
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POLARIS 5 C18-A 300X4.6MM
Catalog # AGA2000300X046
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A2000300X046
Frequently Bought Together
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
Bleed Temperature Optimized (BTO) Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® Screw Caps for 18 mm Screw-Thread Headspace Vials
Supplier: VWR International
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Supplier: VWR International
STOPPER 20MM GRY BROMOBUTYL PK100
Supplier: Thermo Scientific
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
SureSTART™ Glass Screw Top Headspace Vials, 20 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
CAP ALUMINM 11MM CRIMP PTFE/RUB PK100000
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
CAP ALUMINUM FOR 1ML VIAL 11MM PK1000
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Long Life Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Glass Crimp Top Headspace Vials, Level 3 High Performance Applications
Supplier: Thermo Scientific
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp