Order Entry
Canada
Orders LinkContactUsLinkComponent
Tectonics Model

Tectonics Model

Replacement squeeze box, 3.75", 11.75", 5"
Catalog # 470356-378
Supplier #:  GEOSQZSCRW
Tectonics Model
Catalog # 470356-378
Tectonics Model
Tectonics Model

Replacement squeeze box, 3.75", 11.75", 5"

Price
$98.30
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

This Tectonics Model demonstrates the principle of superposition and the concepts of transgression, regression, and compression.

  • Provides dramatic visualization of faults

  • Students calculate as they recreate tectonic compression
  • Instructions included
  • Teacher developed
  • Aligned to NGSS standards (MS/HS: ESS1, ESS2)

Add a new quantitative dimension to tectonics demonstrations with this innovative device. When using this box, pressure is applied with a screw mechanism that measures equal increments of force over distance. Students can simulate folding, faulting, and mountain building.

Accessories information: Replacement sediments available.

Specifications
  • Description:
    Replacement squeeze box
  • Height:
    5"
  • Length:
    11.75"
  • Width:
    3.75"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.