POLARIS 5 C18-A 100X10.0MM
Catalog # AGA2000100X100
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POLARIS 5 C18-A 100X10.0MM
Catalog # AGA2000100X100
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A2000100X100
Frequently Bought Together
Plastic Vials, Caps and Convenience Kits for LCMS and HPLC
Supplier: MicroSolv Technology Corp
WHEATON® MicroLiter Crimp-Top Headspace Vials, 20 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
CERT 384 WELL PLATE SQ-V BASE 300UL PK48
Supplier: Thermo Scientific
CERT KIT 2ML AMB SC 9MM ID GY PP PK100
Supplier: Thermo Scientific
Screw Caps, 9 mm, Soft-Guard™, MicroSolv
Supplier: MicroSolv Technology Corp
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Headspace Caps and Septa, PerkinElmer
Supplier: PerkinElmer
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
High Recovery Vials and Inserts, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Screw Caps, MicroSolv™
Supplier: MicroSolv Technology Corp
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
MSCERT KIT 2 ML CLR SCR 9MM PK100
Supplier: Thermo Scientific
Synthetic Chem Elut S Tubes, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Glass Snap Top Vials, 2 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
CAP ALUMINM 11MM CRIMP PTFE/RUB PK100000
Supplier: AGILENT TECHNOLOGIES, INC (CSD)