POLARIS 3 C8-A 150X3.0MM
Catalog # AGA2011150X030
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POLARIS 3 C8-A 150X3.0MM
Catalog # AGA2011150X030
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A2011150X030
Frequently Bought Together
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
VWR® Crimp Caps for 11 mm Crimp Top Vials
Supplier: VWR International
VWR® Inserts for Wide Opening Vials
Supplier: VWR International
WHEATON® MicroLiter 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
SureSTART™ Glass Crimp Top Headspace Vials, 10 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
Crimp/Snap Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Caps for 2 ml Glass Crimp Top Vials, Level 1 Everyday Analysis, Thermo Scientific
Supplier: Thermo Scientific
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CAPS 13MM SOLID PP SIL/PTFE LINER
Supplier: MicroSolv Technology Corp
Capillaries for HPLC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Headspace Vials and Caps, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CAP CRIMP ALUMINUM OT 20MM PK1000
Supplier: Thermo Scientific