VF-624MS 30MX0.5MMX3.0UM ON 5IN
Catalog # AGCP9106I5
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VF-624MS 30MX0.5MMX3.0UM ON 5IN
Catalog # AGCP9106I5
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: CP9106I5
Frequently Bought Together
WHEATON® MicroLiter 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
Advanced Green Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
SureSTART™ Glass Crimp Top Headspace Vials, Level 3 High Performance Applications
Supplier: Thermo Scientific
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Glass Inserts for 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
Bleed Temperature Optimized (BTO) Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Screw Caps, MicroSolv™
Supplier: MicroSolv Technology Corp
SureSTART™ Glass Crimp Top Headspace Vials, 10 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
Headspace Vials and Caps, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Crimp Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA