PURSUIT XRS 5 C8 125X4.6MM
Catalog # AGA6010125X046
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
PURSUIT XRS 5 C8 125X4.6MM
Catalog # AGA6010125X046
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A6010125X046
Frequently Bought Together
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
VWR® 20 mm Clear Crimp Seal Headspace Vials and Caps
Supplier: VWR International
Screw Caps, 9 mm, Soft-Guard™, MicroSolv
Supplier: MicroSolv Technology Corp
Synthetic Chem Elut S Tubes, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CrossLab Reciprocating Dissolution Screens, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Headspace Vials and Caps, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CAP ALUMINM 11MM CRIMP PTFE/RUB PK100000
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Bleed Temperature Optimized (BTO) Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
CERT 384 WELL PLATE SQ-V BASE 300UL PK48
Supplier: Thermo Scientific
Inserts for High Recovery Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CERT KIT 2ML AMB SC 9MM ID GY PP PK100
Supplier: Thermo Scientific
SureSTART™ Septa, 22 mm, Level 2 High-throughput Applications
Supplier: Thermo Scientific