POROSHELL 120 PHEL-HEX3X 150MM4UMT
Catalog # AG693970-312T
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POROSHELL 120 PHEL-HEX3X 150MM4UMT
Catalog # AG693970-312T
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: 693970-312T
Frequently Bought Together
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
Sample Vials and Caps, MicroLiter, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
SureSTART™ Glass Inserts for 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
VWR® Crimp Caps for 20 mm Clear Crimp Seal Headspace Vials
Supplier: VWR International
VWR® 11 mm Wide Opening Crimp-Top Vials
Supplier: VWR International
WHEATON® MicroLiter Crimp-Top Headspace Vials, 20 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
CrossLab Reciprocating Dissolution Screens, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® Screw Caps for 18 mm Screw-Thread Headspace Vials
Supplier: VWR International
Long Life Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Headspace Crimp Vials, 20 mm, Restek
Supplier: Restek