POLARIS 5 C18-A 30X3.0MM
AGA2000030X030
Frequently Bought Together
VWR® Crimp Caps for 11 mm Crimp Top Vials
: VWR International
Sample Vials and Caps, MicroLiter, DWK Life Sciences
: DWK Life Sciences (KIMBLE)
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
: VWR International
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
: VWR International
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
: VWR International
VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
: VWR International
Closures for 2 ml Crimp/Snap Top Vials, Agilent Technologies
: AGILENT TECHNOLOGIES, INC (CSD) CA
Standard|Filter Vials with Screw Cap
: THOMSON INSTRUMENT CO
MSCERT KIT 2 ML CLR SCR 9MM PK100
: Thermo Scientific
CERT KIT 0.3ML CLR SC 9MM ID BL PP PK100
: Thermo Scientific
CrossLab Reciprocating Dissolution Screens, Agilent Technologies
: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
: DWK Life Sciences (KIMBLE)
WHEATON® High Performance Crimping Tool, DWK Life Sciences
: DWK Life Sciences (KIMBLE)