POLARIS 5 C8-A 100X3.0MM
AGA2010100X030
Frequently Bought Together
Screw Caps, MicroSolv™
: MicroSolv Technology Corp
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
: VWR International
VWR® Screw Caps for 10 mm Screw-Thread Vials, Wide Opening
: VWR International
Target Glass Screw-Thread Vials, 10-425, Thermo Scientific
: Thermo Scientific
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
: VWR International
Closures for 2 ml Screw Top Vials, Agilent Technologies
: AGILENT TECHNOLOGIES, INC (CSD) CA
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
: MicroSolv Technology Corp
Closures for Storage Vials, Agilent Technologies
: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
: VWR International
Capillaries for HPLC, Agilent Technologies
: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter Snap-Top Vials, 11 mm, DWK Life Sciences
: DWK Life Sciences (KIMBLE)
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
: DWK Life Sciences (KIMBLE)
WHEATON® High Performance Crimping Tool and Jaw Sets, DWK Life Sciences
: DWK Life Sciences (KIMBLE)
Inserts for High Recovery Vials, Agilent Technologies
: AGILENT TECHNOLOGIES, INC (CSD) CA