POROSHELL 120 PFP 3.0X150 2.7UM MVK PK3
Catalog # AG693975-308K
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POROSHELL 120 PFP 3.0X150 2.7UM MVK PK3
Catalog # AG693975-308K
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: 693975-308K
Frequently Bought Together
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
Plastic Vials, Caps and Convenience Kits for LCMS and HPLC
Supplier: MicroSolv Technology Corp
RSA-Pro X™ Surface treated vial and cap kits
Supplier: MicroSolv Technology Corp
Bleed Temperature Optimized (BTO) Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Storage Vials and Caps, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Septa for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Polypropylene Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Septa for 13-425 Screw-Thread Vials, Thermo Scientific
Supplier: Thermo Scientific
Crimp Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA