POROSHELL 120 ECC183.0X150MM2.7UMMVK PK3
Catalog # AG693975-302K
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POROSHELL 120 ECC183.0X150MM2.7UMMVK PK3
Catalog # AG693975-302K
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: 693975-302K
Frequently Bought Together
VWR® Crimp Caps for 11 mm Crimp Top Vials
Supplier: VWR International
VWR® Inserts for Wide Opening Vials
Supplier: VWR International
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® 18 mm Screw-Thread Headspace Vials and Caps
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
SureSTART™ Glass Screw Top Vials, 2 ml, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
Screw Caps, MicroSolv™
Supplier: MicroSolv Technology Corp
Closures for 2 ml Crimp/Snap Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CAP CRIMP ALUMINUM OT 20MM PK1000
Supplier: Thermo Scientific
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Septa for 13-425 Screw-Thread Vials, Thermo Scientific
Supplier: Thermo Scientific
Headspace Crimp Vials, 20 mm, Restek
Supplier: Restek
Basik™ 9-425 mm Screw-Top Vials, MicroSolv
Supplier: MicroSolv Technology Corp
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp