POROSHELL 120 CS-C184.6X50MM2.7UMT
Catalog # AG699975-942
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POROSHELL 120 CS-C184.6X50MM2.7UMT
Catalog # AG699975-942
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: 699975-942
Frequently Bought Together
VWR® 20 mm Clear Crimp Seal Headspace Vials and Caps
Supplier: VWR International
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
WHEATON® MicroLiter Crimp-Top Headspace Vials, 20 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Supplier: Thermo Scientific
VWR® Crimp Caps for 11 mm Crimp Top Vials
Supplier: VWR International
WHEATON® MicroLiter 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Crimp/Snap Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Synthetic Chem Elut S Tubes, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Plastic Vials, Caps and Convenience Kits for LCMS and HPLC
Supplier: MicroSolv Technology Corp
Headspace Caps and Septa, PerkinElmer
Supplier: PerkinElmer
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Supplier: VWR International
Standard|Filter Vials with Screw Cap
Supplier: THOMSON INSTRUMENT CO
WHEATON® High Performance Crimping Tool, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Advanced Green Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Polypropylene Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA