POLARIS 3 NH2 50X4.6MM
Catalog # AGA2014050X046
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POLARIS 3 NH2 50X4.6MM
Catalog # AGA2014050X046
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A2014050X046
Frequently Bought Together
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Supplier: VWR International
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
SureSTART™ Septa for 20 mm Stoppers, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
CAP SCREW WHT PP 15MM CT F/T PK100
Supplier: Thermo Scientific
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
VWR® Inserts for Wide Opening Vials
Supplier: VWR International
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Polypropylene Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific