POLARIS 3 AMIDE-C18 150X2.0MM
Catalog # AGA2007150X020
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
POLARIS 3 AMIDE-C18 150X2.0MM
Catalog # AGA2007150X020
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier Number: A2007150X020
Frequently Bought Together
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® Crimp Caps for 11 mm Crimp Top Vials
Supplier: VWR International
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Screw Caps, MicroSolv™
Supplier: MicroSolv Technology Corp
SureSTART™ Glass Crimp Top Vials, 2 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
Advanced Green Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
CERT KIT 2ML AMB SC 9MM ID GY PP PK100
Supplier: Thermo Scientific
WHEATON® High Performance Crimping Tool, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Headspace Vials and Caps, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Supplier: MicroSolv Technology Corp
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
SureSTART™ Snap Caps, 11 mm, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Storage Vials, Microsolv™
Supplier: MicroSolv Technology Corp