Microscope Cover Glasses
100/pack, 12 well cell culture plate, 18 mm, Glass
Catalog # 77508-942
Supplier: NEST SCIENTIFIC
Supplier #: 801011
Jump to:
Product Details & Documents
Microscope cover glasses are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials.
- Resistance to organic solvent
- Autoclavable
- Can be used in confocal experiment
- High quality glass, non-cytotoxic
- Thickness: 0.16 to 0.19 mm(±0.02 mm)
Specifications
- Ø:18 mm
- Description:12 well cell culture plate
- Material:Glass
- Packed:100/pack
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



