Microscope Cover Glasses
100/pack, 24 well cell culture plate, 14 mm, Glass
Catalog # 77508-940
Supplier: NEST SCIENTIFIC
Supplier #: 801010
Jump to:
Product Details & Documents
Microscope cover glasses are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials.
- Resistance to organic solvent
- Autoclavable
- Can be used in confocal experiment
- High quality glass, non-cytotoxic
- Thickness: 0.16 to 0.19 mm(±0.02 mm)
Specifications
- Ø:14 mm
- Description:24 well cell culture plate
- Material:Glass
- Packed:100/pack



