Order Entry
Canada
Orders LinkContactUsLinkComponent
Storage Bottles, Square, Closed System Solution

Storage Bottles, Square, Closed System Solution

250 ml, Closed system storage bottle, male CPC connector with female sealing cap, PETG, ¹/₈", TPE, 60 cm, ¹/₄", Sterile
Catalog # 77509-134
Supplier:   NEST SCIENTIFIC
Supplier #:  C50922-AAB060A
Storage Bottles, Square, Closed System Solution
Catalog # 77509-134
Supplier:  NEST SCIENTIFIC
Storage Bottles, Square, Closed System Solution

250 ml, Closed system storage bottle, male CPC connector with female sealing cap, PETG, ¹/₈", TPE, 60 cm, ¹/₄", Sterile

Price
$2,827.57
Log in for availability
Case of 10 Each
Product Details & Documents

The closed system storage bottles collection provides an aseptic liquid infusion solution for pharmaceuticals, biotechnology industry and laboratories.

  • Various tubing specifications
  • The injection-molded transfer cap is highly compatible with other major brands
  • The bottle body is made of PETG, which has high transparency, mechanical strength, low-temperature resistance, and UV resistance, making it suitable for observation and transportation
  • The unique external thick collar design of the bottle neck secures a sealed environment for experiments
  • Non-cytotoxic, non-pyrogenic, no animal-derived components
  • Ten bottles per case
  • Pore size: 0.2 µm
  • Membrane are: 4.5 cm²

A standard Luer head is used in the joint of the system, enabling the operation more convenient. Also, the TPE material of tubes is in line with the requirements for industrial pharmaceutical enterprises, and is validated by a certified third party in accordance with BPOG Guide for Evaluating Extractables and Leachables.

Documents

Specifications
  • Sterility:
    Sterile
  • Tubing ext.Ø:
    ¹/₄"
  • Tubing int.Ø:
    ¹/₈"
  • Capacity:
    250 ml
  • Description:
    Closed system storage bottle, male CPC connector with female sealing cap
  • Material:
    PETG
  • Tubing length:
    60 cm
  • Tubing material:
    TPE
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.