Order Entry
Canada
Orders LinkContactUsLinkComponent
Erlenmeyer Flasks, Closed System

Erlenmeyer Flasks, Closed System

Erlenmeyer flask with Bi-directional transfer cap, TPE tube, heat seal, 250 ml, Sterile, ¹/₈", ¹/₄", 50 cm
Catalog # 77509-104
Supplier:   NEST SCIENTIFIC
Supplier #:  C30921-AZC050A
Erlenmeyer Flasks, Closed System
Catalog # 77509-104
Supplier:  NEST SCIENTIFIC
Erlenmeyer Flasks, Closed System

Erlenmeyer flask with Bi-directional transfer cap, TPE tube, heat seal, 250 ml, Sterile, ¹/₈", ¹/₄", 50 cm

Price
$761.65
Log in for availability
Case of 4 Each
Product Details & Documents

For aseptic transfer of culture medium and cell culture solution.

  • Filter membrane area (0.22 μm): Ø 42 mm
  • Tube material: TPE

One end of the pipeline is connected to the MPC series connector, which increases the convenience and safety in use. The male connector and the sealing cap are tightly connected to prevent accidental disconnection, and the connector can be rotated to reduce pipeline distortion.

Specifications
  • Sterility:
    Sterile
  • Capacity:
    250 ml
  • Description:
    Erlenmeyer flask with Bi-directional transfer cap, TPE tube, heat seal
  • Neck I.D.:
    ¹/₈"
  • Neck O.D.:
    ¹/₄"
  • Tubing length:
    50 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.