Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System

Multifunction liquid transfer cap with 20 cm² filter membrane area,heat seal connecter, 5 L Flasks, 90 cm (External)
34 cm (Internal), External liquid transfer tube: 3.2 mm (int.Ø); 6.4 mm (ext.Ø)
Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)
  77509-062
 :  C10411-AJE092B
Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System
  77509-062
Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System

Multifunction liquid transfer cap with 20 cm² filter membrane area,heat seal connecter, 5 L Flasks, 90 cm (External)
34 cm (Internal), External liquid transfer tube: 3.2 mm (int.Ø); 6.4 mm (ext.Ø)
Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)

 
$1,622.42
   
Case of 4 Each
 

Transfer caps for high efficient erlenmeyer flask.

  • Compatible with 2/3/5 L high efficient Erlenmeyer flasks
  • The liquid inlet tubing is provided with a PTFE needle filter, which solves the issue of liquid remaining in the tubing during the
  • feeding process

Different from bi-directional liquid transfer cap, the multifunctional transfer cap can be directly placed in an incubator for culture after the liquid transfer is completed. It can reach a large air flux. The quick sampling connector is composed of a sampling nozzle and a one-way valve, which can prevent the liquid from flowing backwards during the sampling process and ensure the aseptic sampling.

 
  • Ø:
    External liquid transfer tube: 3.2 mm (int.Ø); 6.4 mm (ext.Ø)
    Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)
  • Description:
    Multifunction liquid transfer cap with 20 cm² filter membrane area,heat seal connecter
  • Length:
    90 cm (External)
    34 cm (Internal)
  • For use with:
    5 L Flasks