Order Entry
Canada
Orders LinkContactUsLinkComponent
Inverted Liquid Transfer Cap System

Inverted Liquid Transfer Cap System

3 L Flasks, wide mouth, 50 cm (External)
28 cm (Internal), External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø), Sterile
Catalog # 77509-060
Supplier:   NEST SCIENTIFIC
Supplier #:  C10333-DZC050B
Inverted Liquid Transfer Cap System
Catalog # 77509-060
Supplier:  NEST SCIENTIFIC
Inverted Liquid Transfer Cap System

3 L Flasks, wide mouth, 50 cm (External)
28 cm (Internal), External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø), Sterile

Price
940,76 $
Log in for availability
Case of 4 Each
Product Details & Documents

Transfer caps for high efficient erlenmeyer flask.

  • Closed system reduces the risks of contamination during liquid transfer
  • One-piece construction of caps and connectors reduces the risk of leakage and media residue
  • High-quality materials and smooth inner wall of the tubing provide an excellent transfer performance
  • Sterilized by E-beam, SAL=10-6
  • Endotoxin-free, and no ingredients of animal origin

Caps of various diameters are available and aseptic welding of liquid inlet tubing under normal conditions is supported.

Packaging: Individually packaged in sterile bag

Specifications
  • Ø:
    External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
    Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø)
  • Sterility:
    Sterile
  • Length:
    50 cm (External)
    28 cm (Internal)
  • For use with:
    3 L Flasks, wide mouth
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.