Order Entry
Canada
Orders LinkContactUsLinkComponent
Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System

Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System

Multifunction liquid transfer cap with 4.5 cm² filter membrane area,MPC male connecter, 3 L Flasks, wide mouth, 100 cm (External)
28 cm (Internal), External liquid transfer tube: 4.8 mm (int.Ø); 9.53 mm (ext.Ø)
Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)
Catalog # 77509-044
Supplier:   NEST SCIENTIFIC
Supplier #:  C10311-GBB100B
Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System
Catalog # 77509-044
Supplier:  NEST SCIENTIFIC
Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System

Multifunction liquid transfer cap with 4.5 cm² filter membrane area,MPC male connecter, 3 L Flasks, wide mouth, 100 cm (External)
28 cm (Internal), External liquid transfer tube: 4.8 mm (int.Ø); 9.53 mm (ext.Ø)
Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)

Price
$1,622.42
Log in for availability
Case of 4 Each
Product Details & Documents

Transfer caps for high efficient erlenmeyer flask.

  • Compatible with 2/3/5 L high efficient Erlenmeyer flasks
  • The liquid inlet tubing is provided with a PTFE needle filter, which solves the issue of liquid remaining in the tubing during the
  • feeding process

Different from bi-directional liquid transfer cap, the multifunctional transfer cap can be directly placed in an incubator for culture after the liquid transfer is completed. It can reach a large air flux. The quick sampling connector is composed of a sampling nozzle and a one-way valve, which can prevent the liquid from flowing backwards during the sampling process and ensure the aseptic sampling.

Specifications
  • Ø:
    External liquid transfer tube: 4.8 mm (int.Ø); 9.53 mm (ext.Ø)
    Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)
  • Description:
    Multifunction liquid transfer cap with 4.5 cm² filter membrane area,MPC male connecter
  • Length:
    100 cm (External)
    28 cm (Internal)
  • For use with:
    3 L Flasks, wide mouth
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.