Inverted Liquid Transfer Cap System
3 L Flasks, 50 cm (External)
28 cm (Internal), External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø), Sterile
28 cm (Internal), External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø), Sterile
Catalog # 77509-038
Supplier: NEST SCIENTIFIC
: C10233-DZC050B
Jump to:
Product Details & Documents
Transfer caps for high efficient erlenmeyer flask.
- Closed system reduces the risks of contamination during liquid transfer
- One-piece construction of caps and connectors reduces the risk of leakage and media residue
- High-quality materials and smooth inner wall of the tubing provide an excellent transfer performance
- Sterilized by E-beam, SAL=10-6
- Endotoxin-free, and no ingredients of animal origin
Caps of various diameters are available and aseptic welding of liquid inlet tubing under normal conditions is supported.
Packaging: Individually packaged in sterile bag
Specifications
- Ø:External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø) - Sterility:Sterile
- Length:50 cm (External)
28 cm (Internal) - For use with:3 L Flasks
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



