Order Entry
Canada
Orders LinkContactUsLinkComponent
PinPoint™ Pipette Controller

PinPoint™ Pipette Controller

PinPoint™ 0.22 μm filters
Catalog # 470356-090
Supplier #:  UNPINPNT05
PinPoint™ Pipette Controller
Catalog # 470356-090
PinPoint™ Pipette Controller
PinPoint™ Pipette Controller

PinPoint™ 0.22 μm filters

Price
$48.66
New Customer Promotional Price
Log in for availability
Pack of 5
Product Details & Documents

Digital display makes transferring liquids easier.

  • Compatible with glass or plastic serological pipettes (0.1 to 100 ml)
  • LCD indicates battery charge and 6 speed levels
  • Fills a 25 ml pipette in less than 5 seconds
  • Lithium-ion battery charges fully within 3 hours and can provide up to 8 hours of use

Ultra-light and powerful pipette controller is designed for comfort as well as accuracy. Intuitive 6 level speed setting and sensitive triggers provide a wide range of aspirating/dispensing speeds. Pipette controller is ergonomically designed for extended usage.

Certifications: Meets the requirements of the applicable EU directives, UK regulations, UL, and CAN/CSA.

Ordering information: The PinPoint™ Pipette Controller comes with an AC adapter with USB connection, a 0.45 μm hydrophobic filter, a user manual, wall mount, and two-position desk stand.

Specifications
  • Description:
    PinPoint™ 0.22 μm filters
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.