Order Entry
Canada
Orders LinkContactUsLinkComponent
Cell Culture Inserts

Cell Culture Inserts

12 Cell culture inserts and 12 well plate, transparent, 1.5 ml, 12 mm, 1.12 cm², 2×10⁷, PET membrane, 1.0 μm, Non-treated, 12/pack, 120/case
Catalog # 77508-690
Supplier:   NEST SCIENTIFIC
Supplier #:  724431
Cell Culture Inserts
Catalog # 77508-690
Supplier:  NEST SCIENTIFIC
Cell Culture Inserts

12 Cell culture inserts and 12 well plate, transparent, 1.5 ml, 12 mm, 1.12 cm², 2×10⁷, PET membrane, 1.0 μm, Non-treated, 12/pack, 120/case

Price
$310.89
Log in for availability
Case of 48 Each
Product Details & Documents

Cell culture plates are made of high clarity, 100% virgin polystyrene.

  • Sterilized by E-beam, SAL=10⁻⁶
  • Vacuum plasma tissue culture treatment
  • Non-pyrogenic, DNase/RNase free
  • A rich selection of matching plates: 6-, 12-, 24-well
  • Innovative edge design for convenient sample loading
  • Low protein binding to ensure accurate results

Passed the USP VI toxicity test. Compatible with most solvents used for fixing and staining.

Specifications
  • Ø:
    12 mm
  • Pore size:
    1.0 μm
  • Well volume:
    1.5 ml
  • Description:
    12 Cell culture inserts and 12 well plate, transparent
  • Packaging:
    12/pack, 120/case
  • Surface treatment:
    Non-treated
  • Density:
    2×10⁷
  • Culture area:
    1.12 cm²
  • Membrane:
    PET membrane
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.