Order Entry
Canada
Orders LinkContactUsLinkComponent
Cryogenic Vials, External or Internal Threaded

Cryogenic Vials, External or Internal Threaded

1.2 ml, Round bottom, self-standing, PP, Yes, Screw cap, Sterile, 50/pack, 500/box
Catalog # 77508-246
Supplier #:  606001
Cryogenic Vials, External or Internal Threaded
Catalog # 77508-246
Supplier:  
Cryogenic Vials, External or Internal Threaded

1.2 ml, Round bottom, self-standing, PP, Yes, Screw cap, Sterile, 50/pack, 500/box

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
CRYOVIAL EXT STR 9X9 1.2ML CS1134 Catalog #77508-248

Product 77508-248 is a replacement for 77508-246 but varies by Brand, Packaging or Quantity.

Product Details & Documents

Cryogenic Vials are designed for convenient and secure storage. These vials are ideal for storing valuable biological samples, ensuring their integrity and viability for long-term preservation.

  • Made of USP VI polypropylene
  • Autoclave at 121 °C/15 lbs.
  • Non-pyrogenic, DNase/RNase and human DNA free
  • Sterilized by E-beam, SAL=10⁻⁶
  • Clear graduations and white marking area
  • Stored in gas-phase liquid nitrogen

External thread cap: Special screw cap designed without silicone ring to avoid risk of contamination.
Internal thread cap: Specialscrew cap designed with silicone O-ring to secure the sealing under various conditon.

Specifications
  • Cap included:
    Yes
  • Cap type:
    Screw cap
  • Sterility:
    Sterile
  • Capacity:
    1.2 ml
  • Material:
    PP
  • Packaging:
    50/pack, 500/box
  • Bottom style:
    Round bottom, self-standing
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.