Order Entry
Canada
Orders LinkContactUsLinkComponent
Erlenmeyer Flasks, PETG, Flat Bottom

Erlenmeyer Flasks, PETG, Flat Bottom

Conical PETG Erlenmeyer flasks, flat bottom, Bottom Ø: 66 mm, 24 per case, 125 ml, Sterile, 106.8 mm, 34 mm
Catalog # 77508-806
Supplier:   NEST SCIENTIFIC
Supplier #:  781011
Erlenmeyer Flasks, PETG, Flat Bottom
Catalog # 77508-806
Supplier:  NEST SCIENTIFIC
Erlenmeyer Flasks, PETG, Flat Bottom

Conical PETG Erlenmeyer flasks, flat bottom, Bottom Ø: 66 mm, 24 per case, 125 ml, Sterile, 106.8 mm, 34 mm

Price
$209.04
Log in for availability
Case of 24 Each
Product Details & Documents

Ideal for shaker culture applications. PETG Erlenmeyer flasks are manufactured in 100000 grade cleaning room with USP 6 grade raw materials.

  • PETG Bottle and HDPE cap
  • Sterilized by E-Beam
  • Nonpyrogenic
  • Packaged in sterile bags

Vent caps with 0.22 µm hydrophobic filters for gas exchange without contamination.

Certifications: ISO 9001 and 13485 certified.

Specifications
  • Sterility:
    Sterile
  • Capacity:
    125 ml
  • Description:
    Conical PETG Erlenmeyer flasks, flat bottom, Bottom Ø: 66 mm, 24 per case
  • Height:
    106.8 mm
  • Neck O.D.:
    34 mm