Cryogenic Vials, External or Internal Threaded
0.5 ml, Round bottom, self-standing, PP, Yes, Screw cap, Sterile, 50/pack, 500/box
Catalog # 77508-392
Supplier: NEST SCIENTIFIC
Supplier #: 618101
Jump to:
Product Details & Documents
Cryogenic Vials are designed for convenient and secure storage. These vials are ideal for storing valuable biological samples, ensuring their integrity and viability for long-term preservation.
- Made of USP VI polypropylene
- Autoclave at 121 °C/15 lbs.
- Non-pyrogenic, DNase/RNase and human DNA free
- Sterilized by E-beam, SAL=10⁻⁶
- Clear graduations and white marking area
- Stored in gas-phase liquid nitrogen
External thread cap: Special screw cap designed without silicone ring to avoid risk of contamination.
Internal thread cap: Specialscrew cap designed with silicone O-ring to secure the sealing under various conditon.
Specifications
- Cap included:Yes
- Cap type:Screw cap
- Sterility:Sterile
- Capacity:0.5 ml
- Material:PP
- Packaging:50/pack, 500/box
- Bottom style:Round bottom, self-standing



