Cryogenic Vials, External or Internal Threaded
5.0 ml, Round bottom, self-standing, PP, Yes, Screw cap, Sterile, 9×9 racked package
Catalog # 77508-316
Supplier: NEST SCIENTIFIC
Supplier #: 609103
Jump to:
Product Details & Documents
Cryogenic Vials are designed for convenient and secure storage. These vials are ideal for storing valuable biological samples, ensuring their integrity and viability for long-term preservation.
- Made of USP VI polypropylene
- Autoclave at 121 °C/15 lbs.
- Non-pyrogenic, DNase/RNase and human DNA free
- Sterilized by E-beam, SAL=10⁻⁶
- Clear graduations and white marking area
- Stored in gas-phase liquid nitrogen
External thread cap: Special screw cap designed without silicone ring to avoid risk of contamination.
Internal thread cap: Specialscrew cap designed with silicone O-ring to secure the sealing under various conditon.
Specifications
- Cap included:Yes
- Cap type:Screw cap
- Sterility:Sterile
- Capacity:5.0 ml
- Material:PP
- Packaging:9×9 racked package
- Bottom style:Round bottom, self-standing



