Order Entry
Canada
Orders LinkContactUsLinkComponent
Cryogenic Vials, External or Internal Threaded

Cryogenic Vials, External or Internal Threaded

1.2 ml, Round bottom, self-standing, PP, Yes, Screw cap, Sterile, 50/pack, 500/box
Catalog # 77508-254
Supplier #:  606101
Cryogenic Vials, External or Internal Threaded
Catalog # 77508-254
Supplier:  
Cryogenic Vials, External or Internal Threaded

1.2 ml, Round bottom, self-standing, PP, Yes, Screw cap, Sterile, 50/pack, 500/box

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
CRYOVIAL INT STR 10X10 1.2ML CS1400 Catalog #77508-256

Product 77508-256 is a replacement for 77508-254 but varies by Brand, Packaging or Quantity.

Product Details & Documents

Cryogenic Vials are designed for convenient and secure storage. These vials are ideal for storing valuable biological samples, ensuring their integrity and viability for long-term preservation.

  • Made of USP VI polypropylene
  • Autoclave at 121 °C/15 lbs.
  • Non-pyrogenic, DNase/RNase and human DNA free
  • Sterilized by E-beam, SAL=10⁻⁶
  • Clear graduations and white marking area
  • Stored in gas-phase liquid nitrogen

External thread cap: Special screw cap designed without silicone ring to avoid risk of contamination.
Internal thread cap: Specialscrew cap designed with silicone O-ring to secure the sealing under various conditon.

Specifications
  • Cap included:
    Yes
  • Cap type:
    Screw cap
  • Sterility:
    Sterile
  • Capacity:
    1.2 ml
  • Material:
    PP
  • Packaging:
    50/pack, 500/box
  • Bottom style:
    Round bottom, self-standing