Cryogenic 2D Matrix Vials
Product Details & Documents
2D barcode cryogenic vials are designed for storage of biological specimens. Each tube is permanently marked with a unique 2D barcode, ensuring the tubes can be easily and accurately identified when being moved, shipped or even accidentally dropped.
- Laser 2D barcode on the bottom of each tube allows scan and decode at once without removing from rack
- 100% inspection guarantees that each code is unique and readable
- Autoclavable
- Clear graduations and white marking area
- Sterilized by E-Beam
- Non-pyrogenic, DNase/RNase and human DNA free
- Recommend to store in gas phase of the nitrigen tank
Solid, one-piece construction ensures the barcode not fall off during the storage under low temperature.
External thread cap: Special screw cap designed without silicone ring to avoid the contamination risk.
Internal thread cap: Special screw cap designed with silicone O-ring to secure the sealing under various condition.
Refrigeration: The lowest temperature can withstand −196 °C (with screw cap). All our polypropylene pipes are suitable for low temperature storage, except for liquid nitrogen.
Caution: Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.
Specifications
- Cap included:Yes
- Cap type:Screw cap
- Sterility:Sterile
- Capacity:1.2 ml
- Material:PP
- Packaging:81/box, 1134/case, 9×9 racked package
- Bottom style:Round bottom, self-standing
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



