Universal Pipette Tips
Graduated, 1250 µl (1,25 ml), +, Clear, 96/box, 4800/case
Catalog # 77507-516
Supplier: NEST SCIENTIFIC
Supplier #: 306012
Jump to:
Product Details & Documents
Nest Scientific Universal Fit Pipette Tips are made from premium-grade 100% polypropylene and engineered for the most demanding molecular biology applications.
Universal fit: Suitable for use with most pipettors
- Withstands organic solvents
- Less residue
- Made from low retention plastic
Sterilized by gamma irradiation (only valid for some variants), they are certified RNase-, DNase-, human DNA-, and pyrogen-free.
Packaging: Available in different packaging options: Bulk, racked, stack racked or in refills.
Specifications
- Volume:1250 µl (1,25 ml)
- Tip color:Clear
- Packed:96/box, 4800/case
- Sterile:+
- Tip style:Graduated
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



