Order Entry
Canada
Orders LinkContactUsLinkComponent
Cell Strainers

Cell Strainers

Cell strainer, universal, individually wrapped, 40 µm, Sterile, Blue, PP, 50/case
Catalog # 77507-462
Supplier:   NEST SCIENTIFIC
Supplier #:  258369
Cell Strainers
Catalog # 77507-462
Supplier:  NEST SCIENTIFIC
Cell Strainers

Cell strainer, universal, individually wrapped, 40 µm, Sterile, Blue, PP, 50/case

Price
$214.21
Log in for availability
Case of 50 Each
Product Details & Documents

NEST Scientific cell strainers have a PP frame with a nylon strainer. NEST Scientific cell strainers can be used to obtain uniform single cell suspensions and they are compatible with 50 ml centrifuge tubes from most popular brands on the market for ease of use. NEST Scientific cell strainers are ideal for sample filtration, sample preparation for flow cytometry and isolating primary cells to consistently obtain a uniform single cell suspension from tissues.

  • Equipped with a PP frame and nylon strainer
  • Non-pyrogenic, DNase/RNase free and non-cytotoxic
  • Isolating primary cells to consistently obtain a uniform single cell suspension from tissues
  • Sample preparation for flow cytometry

NEST Scientific cell strainers are sterile and individually packaged to maintain sterility of unused units. NEST Scientific cell strainers are non-pyrogenic, DNase and RNase free and non-cytotoxic. They are available in the following filtration specifications or mesh pore size: 40, 70 and 100 µm.

Specifications
  • Pore size:
    40 µm
  • Sterility:
    Sterile
  • Color:
    Blue
  • Description:
    Cell strainer, universal, individually wrapped
  • Material:
    PP
  • Packaging:
    50/case
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.