Order Entry
Canada
Orders LinkContactUsLinkComponent
Cryogenic Vials, External or Internal Threaded

Cryogenic Vials, External or Internal Threaded

3.0 ml, Round bottom, self-standing, PP, Yes, Screw cap, Sterile, 9×9 racked package
Catalog # 77508-434
Supplier:   NEST SCIENTIFIC
Supplier #:  624103
Cryogenic Vials, External or Internal Threaded
Catalog # 77508-434
Supplier:  NEST SCIENTIFIC
Cryogenic Vials, External or Internal Threaded

3.0 ml, Round bottom, self-standing, PP, Yes, Screw cap, Sterile, 9×9 racked package

Price
$565.56
Log in for availability
Case of 648 Each
Product Details & Documents

Cryogenic Vials are designed for convenient and secure storage. These vials are ideal for storing valuable biological samples, ensuring their integrity and viability for long-term preservation.

  • Made of USP VI polypropylene
  • Autoclave at 121 °C/15 lbs.
  • Non-pyrogenic, DNase/RNase and human DNA free
  • Sterilized by E-beam, SAL=10⁻⁶
  • Clear graduations and white marking area
  • Stored in gas-phase liquid nitrogen

External thread cap: Special screw cap designed without silicone ring to avoid risk of contamination.
Internal thread cap: Specialscrew cap designed with silicone O-ring to secure the sealing under various conditon.

Specifications
  • Cap included:
    Yes
  • Cap type:
    Screw cap
  • Sterility:
    Sterile
  • Capacity:
    3.0 ml
  • Material:
    PP
  • Packaging:
    9×9 racked package
  • Bottom style:
    Round bottom, self-standing