Pasteur Pipettes
Pasteur pipette, PP, 2 ml, 150 mm, Non sterile, 5000/case
Catalog # 77507-586
Supplier: NEST SCIENTIFIC
Supplier #: 318131
Jump to:
Product Details & Documents
Pipette can be twisted for use with micro vessels and special-shaped containers.
- Good chemical stability
- Transparent with clear graduations for easy observation
- High precision and good repeatability
- Individually wrapped, sterilized by EO
- DNase/RNase, endotoxin and pyrogenic free
Specifications
- Sterility:Non sterile
- Volume:2 ml
- Description:Pasteur pipette
- Length:150 mm
- Material:PP
- Packed:5000/case
- Cat. No.:77507-586



