Pasteur Pipettes
Pasteur pipette, PP, 1ml, 144 mm, Non sterile, 5000/case
Catalog # 77507-582
Supplier: NEST SCIENTIFIC
Supplier #: 318031
Jump to:
Product Details & Documents
Pipette can be twisted for use with micro vessels and special-shaped containers.
- Good chemical stability
- Transparent with clear graduations for easy observation
- High precision and good repeatability
- Individually wrapped, sterilized by EO
- DNase/RNase, endotoxin and pyrogenic free
Specifications
- Sterility:Non sterile
- Volume:1ml
- Description:Pasteur pipette
- Length:144 mm
- Material:PP
- Packed:5000/case
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



