High Efficiency Erlenmeyer Flasks, Polycarbonate, Flat Bottom
PC High efficient Erlenmeyer flask, flat bottom, 3 L, Sterile
Catalog # 77508-884
Supplier: NEST SCIENTIFIC
Supplier #: 786101
High Efficiency Erlenmeyer Flasks, Polycarbonate, Flat Bottom
Catalog # 77508-884
Supplier: NEST SCIENTIFIC
Jump to:
Product Details & Documents
High-efficiency, large-volume culture flasks allow cells to show strong viability with large expression amount of proteins in the culture of mammalian cells and insect cells.
- PC bottle, which meets the USP Class 6 Standard, with high transparency, has strong impact resistance, oxidation resistance and can withstand a high temperature up to 121 ℃
- There’s a scale made by injection molding on the flask body to facilitate observing the filled liquid volume
- Sterilized by E-beam, SAL= 10⁻⁶
- Non-pyrogenic, DNase/Rnase free
- Individually packaged in sterile bag
During the culturing process, the use rate of the shaker is significantly increased, and the survival rate and
viability of cells are both dramatically elevated.
Specifications
- Sterility:Sterile
- Capacity:3 L
- Description:PC High efficient Erlenmeyer flask, flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



