Order Entry
Canada
Orders LinkContactUsLinkComponent
AlphaSorb® HC Wipers

AlphaSorb® HC Wipers

100 wipes/bag, 10 bags/case, 23×23 cm (9×9")
Catalog # TW-TX2409
Supplier:   Texwipe
Supplier #:  TX2409
AlphaSorb® HC Wipers
Catalog # TW-TX2409
Supplier:  Texwipe
AlphaSorb® HC Wipers
AlphaSorb® HC Wipers

100 wipes/bag, 10 bags/case, 23×23 cm (9×9")

Price
$903.90
New Customer Promotional Price
Log in for availability
Bag of 1,000 Case of 1,000
Product Details & Documents

AlphaSorb® HC (high capacity) two-ply, knitted, 100% polyester wipers are engineered to combine high sorbency with low particle and extractable levels.

  • Autoclavable

The large surface area is especially suited for use in the pharmaceutical and biotechnology industries where large, highly sorptive wipers are required for applying and removing cleaning, sterilizing, and disinfecting solutions.

Certifications: Suitable for use in ISO Class 3 (FED-STD-209E Class 1/M1.5) environments.

Ordering information: Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom and packed in SolventSafe Bag-Within-A-Bag® packaging.

Specifications
  • Packaging:
    100 wipes/bag, 10 bags/case
  • W×L:
    23×23 cm (9×9")
  • Extractables:
    0.02 g/m² using deionized water, 0.10 g/m² using isopropyl alcohol
  • Cat. No.:
    TW-TX2409
  • Ions - chloride:
    0.09 ppm
  • Fibres (>100 µm):
    1.4×10³/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    45×10⁶/m²
  • Basis weight:
    240 g/m²
  • Ions - sodium:
    0.1 ppm
  • Absorbency:
    680 ml/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    9×10⁵/m²
  • Ions - potassium:
    0.25 ppm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.