Order Entry
Canada
Orders LinkContactUsLinkComponent
Pipette Tips

Pipette Tips

Graduated, 5 ml, +, Clear, For Thermo, 400/pack, 720/case
Catalog # 77507-528
Supplier:   NEST SCIENTIFIC
Supplier #:  307022
Pipette Tips
Catalog # 77507-528
Supplier:  NEST SCIENTIFIC
Pipette Tips

Graduated, 5 ml, +, Clear, For Thermo, 400/pack, 720/case

Price
647,58 $
Log in for availability
Case of 1,200 Each
Product Details & Documents

NEST 5 and 10 ml pipette tips are precision-molded from high purity, DNase RNase and pyrogen free, virgin polypropylene.

  • Autoclavable at 121 ℃
  • Meet a wider range of volumetric pipetting needs for more precise pipetting

They are available in 5 and 10 ml, filtered or non-filtered. Choose from compatible pipettors either for Eppendorf, Sartorius, Gilson, or for Thermo pipettors.

They allow pipetting from narrow volume measuring equipment. Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.

Certifications: ISO Class 08.

Specifications
  • Volume:
    5 ml
  • Tip color:
    Clear
  • Packed:
    400/pack, 720/case
  • Sterile:
    +
  • Tip style:
    Graduated
  • For use with:
    For Thermo
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.