Nylon Bones, Petite, Certified
Whole bone, petite, Brown, 10.1 cm (4"), 2.54 cm (1"), 50/Box, Nylon
Catalog # CA76285-274
Supplier: Bio-Serv
Supplier #: K3593
Jump to:
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
These nylon bones are made of pure virgin nylon.
- Uniform color and consistency
- Autoclavable
- Cagewasher safe
The Half Bone is very economical. Provides gnawing enrichment for rodents. Chocolate brown color provides better visibility in bedding.
Certifications: Certified (Contaminant screened).
Documents
Certificates
Search by Lot NumberSpecifications
- Width:2.54 cm (1")
- Color:Brown
- Description:Whole bone, petite
- Length:10.1 cm (4")
- Material:Nylon
- Packaging:50/Box



