Order Entry
Canada
Orders LinkContactUsLinkComponent
SD Pro™ Primate Probiotic Tablets, Bio-Serv

SD Pro™ Primate Probiotic Tablets, Bio-Serv

SD Pro™ Primate probiotic tablets, strawberry flavor, 5 g, 2.54 cm (1"), 0.64 cm (¼"), 1000 tablets/jar
Catalog # CA76285-296
Supplier:   Bio-Serv
Supplier #:  PB100-BLK-B
SD Pro™ Primate Probiotic Tablets, Bio-Serv
Catalog # CA76285-296
Supplier:  Bio-Serv
SD Pro™ Primate Probiotic Tablets, Bio-Serv
SD Pro™ Primate Probiotic Tablets, Bio-Serv

SD Pro™ Primate probiotic tablets, strawberry flavor, 5 g, 2.54 cm (1"), 0.64 cm (¼"), 1000 tablets/jar

Price
$2,071.22
Log in for availability
Box of 1,000
Minimum order quantity is 1
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

SD Pro™ Primate Probiotic Tablets are a non-human primate origin bacteria probiotic featuring Lactobacillus reuteri.

Ingredients: Sucrose, Dextrose, Strawberry Flavor, Yeast Culture, Hydrolyzed Yeast, Calcium Silicate, Magnesium Stearate, Dried Lactobacillus Reuteri, Fermentation Product, Soybean Oil, Sodium Aluminosilicate.

Feeding Directions: <1 kg primate: ¼ tablet daily; 1-2 kg primate: ½ tablet daily; 3-10 kg primate: 1 tablet daily; >10 kg primate: 2-4 tablets daily. Note: If non-human primate is on antibiotic therapy, administer PrimiOtic 4–6 hours after antibiotic dosage.

L. reuteri is a natural inhabitant of the GI tract and contains antimicrobial properties, which prevents the colonization of pathogenic bacteria. Each tablet contains 1.25 billion CFU of live Lactobacillus reuteri in a highly palatable, easy-to-dose tablet. Restores and maintains gastrointestinal health. Shelf Life: 6 months from date of manufacture. Refrigerated. Primiotic contains live culture, which is sensitive to heat and moisture.

Specifications
  • Ø:
    2.54 cm (1")
  • Description:
    SD Pro™ Primate probiotic tablets, strawberry flavor, 5 g
  • Height:
    0.64 cm (¼")
  • Packaging:
    1000 tablets/jar
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.