Order Entry
Canada
Orders LinkContactUsLinkComponent
SD Pro™ Primate Probiotic Tablets, Bio-Serv

SD Pro™ Primate Probiotic Tablets, Bio-Serv

SD Pro™ Primate probiotic tablets, strawberry flavor, 5 g, 2.54 cm (1"), 0.64 cm (¼"), 1000 tablets/box
Catalog # CA76353-786
Supplier:   Bio-Serv
Supplier #:  PB100-BLK
SD Pro™ Primate Probiotic Tablets, Bio-Serv
Catalog # CA76353-786
Supplier:  Bio-Serv
SD Pro™ Primate Probiotic Tablets, Bio-Serv
SD Pro™ Primate Probiotic Tablets, Bio-Serv

SD Pro™ Primate probiotic tablets, strawberry flavor, 5 g, 2.54 cm (1"), 0.64 cm (¼"), 1000 tablets/box

Price
2 424,07 $
Log in for availability
Box of 1,000
Minimum order quantity is 1
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

SD Pro™ Primate Probiotic Tablets are a non-human primate origin bacteria probiotic featuring Lactobacillus reuteri.

Ingredients: Sucrose, Dextrose, Strawberry Flavor, Yeast Culture, Hydrolyzed Yeast, Calcium Silicate, Magnesium Stearate, Dried Lactobacillus Reuteri, Fermentation Product, Soybean Oil, Sodium Aluminosilicate.

Feeding Directions: <1 kg primate: ¼ tablet daily; 1-2 kg primate: ½ tablet daily; 3-10 kg primate: 1 tablet daily; >10 kg primate: 2-4 tablets daily. Note: If non-human primate is on antibiotic therapy, administer PrimiOtic 4–6 hours after antibiotic dosage.

L. reuteri is a natural inhabitant of the GI tract and contains antimicrobial properties, which prevents the colonization of pathogenic bacteria. Each tablet contains 1.25 billion CFU of live Lactobacillus reuteri in a highly palatable, easy-to-dose tablet. Restores and maintains gastrointestinal health. Shelf Life: 6 months from date of manufacture. Refrigerated. Primiotic contains live culture, which is sensitive to heat and moisture.

Specifications
  • Ø:
    2.54 cm (1")
  • Description:
    SD Pro™ Primate probiotic tablets, strawberry flavor, 5 g
  • Height:
    0.64 cm (¼")
  • Packaging:
    1000 tablets/box