Mini Mouse Huts, Certified
Mini mouse hut, certified, gamma irradiated, 3.75", 3", 2"
Catalog # CA77391-958
Supplier: Bio-Serv
Supplier #: S3450
Jump to:
Product Details & Documents
Provides sheltering and nesting opportunities.
- Made of non-recycled, 100% virgin wood pulp
- Low profile - 2" tall fits in most shoebox cages
- Economical and disposable enrichment
- Acrylamide free
- Autoclavable
Certifications: Certified (contaminant screened).
Specifications
- Width:3"
- Description:Mini mouse hut, certified, gamma irradiated
- Height:2"
- Length:3.75"



