Order Entry
Canada
Orders LinkContactUsLinkComponent
Explorer™ Precision Balances

Explorer™ Precision Balances

EX6202N/E, 6200 g, 190×200 mm (7.5×8"), 0.01 g
Catalog # 77435-010
Supplier:   Ohaus
Supplier #:  30553889
Explorer™ Precision Balances
Catalog # 77435-010
Supplier:  Ohaus
Explorer™ Precision Balances
Explorer™ Precision Balances

EX6202N/E, 6200 g, 190×200 mm (7.5×8"), 0.01 g

Price
$8,436.01
Log in for availability
Each
Product Details & Documents

The Explorer series is the flagship precision balance range from OHAUS. Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments.

  • Four-level user management with password protection, and un-editable system log plus a high level of configurability make Explorer balances ideal for regulated applications
  • Detachable terminal with a large color touchscreen and programmable IR sensors
  • Frameless draftshield make Explorer precision balances easy and convenient to use

The OHAUS Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances simplify even the most complex laboratory measurements.

Specifications
  • Model:
    EX6202N/E
  • Pan/Platform Size:
    190×200 mm (7.5×8")
  • Readability:
    0.01 g
  • Weighing capacity:
    6200 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.